34 - "micromechanic" fork wrenches angled at 15° and 75° in inches
Length | 75 mm |
---|
Logistic Weight | 8 g |
---|---|
Packaged dimensions (D x W x H) | 75x15x5 mm |
Package weight | 8 g |
Length | 75 mm |
Weight | 10 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days