467 - Ratchet combination wrenches in inches
Opening | 1/2 |
---|---|
Length | 178 mm |
Logistic Weight | 71 g |
---|---|
Packaged dimensions (D x W x H) | 180x25x15 mm |
Package weight | 88 g |
Opening | 1/2 |
Length | 178 mm |
Weight | 90 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days