GEDORE 2 38X42 DBLENDRINGSPAN38X42 6019690

Double deep bent ring impact wrench 2

See technical information

References

Gedore:2 38x42
Rubix:118A1804
Manufacturer :6019690
EAN:4010886601969
brand logo

Technical specifications

Opening38x42
Length440 mm
Typebox wrench
See all Specifications

Product details : GEDORE 2 38X42 DBLENDRINGSPAN38X42 6019690


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 38x42 mm * not standardised

Technical specifications


Attributes
Logistic Weight1207 g
Opening38x42
Length440 mm
Typebox wrench
Finishingchromed
£ 70.86 excl. VAT
/ Each
£ 85.03 incl. VAT
  • Delivery usually within ( 8 ) days