FACOM 467B.22 22MM RATCHET SPANNER

467B Anti Slip Ratchet Combination Spanners

See technical information

References

Facom:467B.22
Rubix:80373410
EAN:3662424064753
brand logo

Technical specifications

Opening22
Length287 mm
Typeratchet spanner
See all Specifications

Product details : FACOM 467B.22 22MM RATCHET SPANNER


The ultimate anti slip grip ratcheting combination wrench.
Anti Slip Open End - Helps prevent open end of wrench from slipping off fasteners, offset end to increase torque and work safer and be more productive and no more bruised knuckles.
Innovative Ring Stop - 12 point box end with a unique design that gets in to areas of restricted access where standard wrenches just wont reach. Incorporates a spring that prevents box end from accidentally going past or slipping off the fastener, however the innovative design does allow the wrench to be pushed past the nut to allow access to a second nut if required.
Recessed Switch - prevents accidental changes of direction.
Revolutionary I-Beam Cross Sectional Design - Better comfort with less hand stress and higher strength for increased safety which allows user to apply more torque.

Applications

For all common applications.

Technical specifications


Attributes
Logistic Weight340 g
Opening22
Length287 mm
Typeratchet spanner
Finishingsatin/chrome
£ 35.93 excl. VAT
/ Each
£ 43.12 incl. VAT
  • In stock: Next day delivery