Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 894M-30 OPEN END WRENCH
BAHCO 894M-30 OPEN END WRENCH
Single Open End Wrench
References
bahco:
894M-30
rubix:
119A0676
ean:
7314151833145
Technical specifications
Opening
30
Length
262
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 894M-30 OPEN END WRENCH
Single-end wrench
15° open angle
Phosphated finish
Standard alloy steel
Standard: ISO 3318 and DIN 894
Technical specifications
Attributes
Logistic Weight
290
g
Opening
30
Length
262
mm
Weight
270
g
Finishing
phosphate
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.75
excl. VAT
/
Each
£
11.70
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 12 POINT METRIC COMBINATION WRENCH 19MM - SAFETY LOCK SYSTEM
FACOM OPEN-END WREN 34.4
BAHCO 894M-60 OPEN END WRENCH
ROEBUCK COMBINATION SPANNER 36MM
BAHCO 1949M-12-14 OPEN RING WRENCH
BAHCO 111M-18 COMBINATION WRENCH 18MM
STAHLWILLE 41160810 8X10 SPLINE EX LONG RING SPANNER 220ASP.1/4X5/16
BAHCO 6MV-6 SAFETY OPEN END WRENCH
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 150M
FACOM 55A.3/8X7/16 55A OFFSET RING SPANNER 3/8 X 7/16 INCH A/F
GEDORE 24X236 BOX SPANNER 26 R 24X26
FACOM 101.12G 12 BI-MATERIAL QUICK ADJUST AW
BAHCO 1952M-24 COMBINATION WRENCH
FACOM SHORT COMBINATION WR 39.7/32H
STAHLWILLE 40060808 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 8MM