FACOM 101.10 ADJUSTABLE WR. 10 QUICK ADJUST METAL


101 Adjustable wrenches, quick adjustment, metal handle

References
facom:101.10
rubix:259A9118
ean:3662424092213
brand logo
brand logo
Technical specifications
Opening38
Length254 mm
See all Specifications

Product details : FACOM 101.10 ADJUSTABLE WR. 10 QUICK ADJUST METAL


Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps: pull the wheel, and the movable jaw is released instantly.
move the movable jaw by hand to adjust to the desired size.
if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Graduation in mm on one side.
Presentation: polished chrome body.

Strengths

2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.

Technical specifications


Attributes
Opening38
Length254 mm
Weight510 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionMetal (Handle)
Show UNSPSC/ECL@SS
£ 28.39 excl. VAT
/ Each
£ 34.07 incl. VAT
  • Usually arrives within 14 working days