ROEBUCK ADJUSTABLE WRENCH 18 INCH PHOSPHATE
Adjustable Wrench - Phosphate
See technical informationSee documentsReferences
Roebuck:4972103
Rubix:248009B
EAN:3660338482311



Documents
Product details : ROEBUCK ADJUSTABLE WRENCH 18 INCH PHOSPHATE
- Standard: ISO 6787
- Chromium-vanadium steel with phosphate finish for extra durability
- More accessibility thanks to the 22.5° head tilt
- Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
- Perfectly parallel jaw surfaces
- Ergonomic handle with hanging hole for easy storage
- Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
- Direction of rotation of the thumbwheel: left
Technical specifications
Attributes
| Opening | 55 |
|---|---|
| Length | 450 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 96.62 excl. VAT
/ Each
£ 115.94 incl. VAT
- In stock: Next day delivery
