References
Stahlwille:41561620
Rubix:4518195
EAN:4018754164448



Documents
Product details : 1/4X5/16 RATCHET RING SPANNER
Made of solid steel. Fed. Spec. Ggg-w-145
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x10x58 mm |
|---|---|
| Logistic Weight | 65 g |
| Opening | 1/4x5/16 |
| Length | 109 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
- Usually arrives within 14 working days
