FACOM 467B.36 RATCHET SPANNER 36MM


467B Anti Slip Ratchet Combination Spanners

References
facom:467B.36
rubix:80535315
ean:3662424064814
brand logo
brand logo
Technical specifications
Opening36
Length487 mm
See all Specifications

Product details : FACOM 467B.36 RATCHET SPANNER 36MM


The ultimate anti slip grip ratcheting combination wrench.
Anti Slip Open End - Helps prevent open end of wrench from slipping off fasteners, offset end to increase torque and work safer and be more productive and no more bruised knuckles.
Innovative Ring Stop - 12 point box end with a unique design that gets in to areas of restricted access where standard wrenches just wont reach. Incorporates a spring that prevents box end from accidentally going past or slipping off the fastener, however the innovative design does allow the wrench to be pushed past the nut to allow access to a second nut if required.
Recessed Switch - prevents accidental changes of direction.
Revolutionary I-Beam Cross Sectional Design - Better comfort with less hand stress and higher strength for increased safety which allows user to apply more torque.

Applications

For all common applications.

Technical specifications


Attributes
Opening36
Length487 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 106.31 excl. VAT
/ Each
£ 127.57 incl. VAT
  • In stock: Next day delivery