FACOM 55A.34X36 55A OFFSET RING SPANNER METRIC 34 X 36MM


55A - Metric offset polygon wrenches

References
facom:55A.34X36
rubix:1234164
ean:3148516991065
brand logo
brand logo
Technical specifications
Opening34x36
Length440 mm
See all Specifications

Product details : FACOM 55A.34X36 55A OFFSET RING SPANNER METRIC 34 X 36MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight1167 g
Packaged dimensions (D x W x H)455x60x45 mm
Package weight1167 g
Opening34x36
Length440 mm
Weight1075 g
Finishingsatin/chrome
Typebox wrench
Show UNSPSC/ECL@SS
£ 60.85 excl. VAT
/ Each
£ 73.02 incl. VAT
  • Usually arrives within 14 working days