References
Gedore:2 A 90
Rubix:122A2561
Manufacturer :6035540
EAN:4010886603550

Product details : GEDORE 90MMRINGSPANNER 2 A 90
Single ended ring spanner offset 90 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 4850 g |
|---|---|
| Opening | 90 |
| Length | 410 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 352.34 excl. VAT
/ Each
£ 422.81 incl. VAT
- Delivery usually within ( 22 ) days
