References
Facom:467F.1/2
Rubix:2527712
EAN:3148519347944



Product details : FACOM FLEX COMBI RATCHET SPANNER 1/2A/F
467F - Hinged Joint Ratchet Wrench
Ratchet combination wrenches with hinged heads: to reach hard-to-reach nuts
- Ratchet mechanism compact and reversible by turning the key.
- Recovery angle at 5° (6° for sizes 5/16" and 3/8").
- Eye head hinged at 180°.
- 15° angled head.
- Dimensions in inches from 5/16 to 3/4".
- Finish: Satin chrome-plated.
Ratchet combination wrenches with hinged heads: to reach hard-to-reach nuts
- Ratchet mechanism compact and reversible by turning the key.
- Recovery angle at 5° (6° for sizes 5/16" and 3/8").
- Eye head hinged at 180°.
- 15° angled head.
- Dimensions in inches from 5/16 to 3/4".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x25x10 mm |
| Package weight | 95 g |
| Opening | 1/2 |
| Length | 155 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ Each
£ 26.88 incl. VAT
- Delivery usually within ( 14 ) days
