References
Bahco:27M-8-9
Rubix:401A4739
EAN:7314150180516

Product details : BAHCO 27M-8-9 TUBULAR BOX SPANNER 8- 9 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Opening | 8x9 |
| Length | 108 mm |
| Type | socket wrench |
| Finishing | satin/chrome |
| Diameter | 13.5 mm |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Delivery usually within ( 14 ) days
