FACOM 44.16X18 44 OPEN END JAW SPANNERS METRIC 16 X 18MM
44 - Metric open-end spanners.
See technical informationReferences
Facom:44.16X18
Rubix:2003403
EAN:3148511024119



Product details : FACOM 44.16X18 44 OPEN END JAW SPANNERS METRIC 16 X 18MM
44 - Metric fork wrenches
- Fork wrenches = forks are thinner than a standard mixed wrench for better accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 42 mm.
- Finish: Satin chrome-plated.
- Fork wrenches = forks are thinner than a standard mixed wrench for better accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 42 mm.
- Finish: Satin chrome-plated.
Strengths
• Open-end spanners = the forks are flatter than a standard ring spanner and therefore can be used in places where thicker spanners cannot. Examples: brake callipers, locking nuts of hydraulic hoses. • 15° curved heads. • Metric sizes: from 3.2 to 42 mm. • Version: chromed, satined.
Applications
The forks are thinner than a standard mixed wrench for better accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Packaged dimensions (D x W x H) | 210x40x7 mm |
| Package weight | 146 g |
| Opening | 16x18 |
| Length | 220 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- Delivery usually within ( 14 ) days
