FACOM RING WRENCH 55.16AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
See technical informationReferences
Facom:55.16AVSE
Rubix:1234115
EAN:3148511123263



Product details : FACOM RING WRENCH 55.16AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x35x31 mm |
| Package weight | 175 g |
| Opening | 16 |
| Length | 195 mm |
| Type | box wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- Delivery usually within ( 14 ) days
