FACOM 467F FLEXIBLE COMBINATION RATCHET SPANNER METRIC 12MM 467F.12


467F - Mixed metric articulated ratchet wrenches

References
facom:467F.12
rubix:2527715
ean:3148518196819
brand logo
brand logo
Technical specifications
Opening12
Length148 mm
See all Specifications

Product details : FACOM 467F FLEXIBLE COMBINATION RATCHET SPANNER METRIC 12MM 467F.12


467F - Mixed metric articulated ratchet wrenches
- Mixed articulated ratchet wrenches: to reach hard-to-access nuts.
- Compact and reversible ratchet mechanism by turning the wrench.
- Angled at 5° (6° for 8 and 9 mm).
- Eye head articulated at 180°.
- 15° angled head.
- Metric dimensions: from 8 to 19 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight78 g
Packaged dimensions (D x W x H)147x25x8 mm
Package weight78 g
Opening12
Length148 mm
Weight80 g
Finishingsatin/chrome
Typecombination wrench
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
  • Sold out