Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 58211018 18MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211018 18MM OPEN END INSERT TOOL 9 X 12
Open-ended shell tool
References
stahlwille:
58211018
rubix:
2517008
manufacturer :
731/10 18
ean:
4018754033904
Technical specifications
Opening
18
Length
20
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58211018 18MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
42
x
46
mm
Logistic Weight
71
g
Opening
18
Length
20
mm
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.98
excl. VAT
/
Each
£
45.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 250M
STAHLWILLE 41091922 19X22MM DBL END RING STARTER
ANGLED PIPE SPANNER 13MM
GEDORE 133 32 6400340 32MM AF OPEN END SLOGGING SPANNER
STAHLWILLE 02190018 3/8 INCH DRIVE X 18MM CROW RING SPANNER
ROEBUCK 03000 1000V INSULATED ADJUSTABLE SPANNER 8IN
BAHCO 894M-65 OPEN END WRENCH
STAHLWILLE 02490042 3/8 INCH DRIVE X 13/16 AF CROW-RING
IRWIN RECORD 300 SERIES STILLSON 10 INCH
FACOM RING WRENCH 54A.55
GEDORE 17X19 RING SPANNER 4
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
BAHCO 8070 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 155MM
FACOM COMBINATION WRENCH 440.7/8SR