Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 2133 T 8 SOCKET WRENCH WITH 2C-T-HANDLE MM
GEDORE 2133 T 8 SOCKET WRENCH WITH 2C-T-HANDLE MM
Socket spanner 2C t handle - 2133 T
References
gedore:
2133 T 8
rubix:
399A5351
manufacturer :
2647664
ean:
4010886933411
Technical specifications
Opening
8
Length
268
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2133 T 8 SOCKET WRENCH WITH 2C-T-HANDLE MM
With hanging hole. Dop depth 25 mm. GEDORE vanadium steel 31CrV3, matt chrome-plated.
Socket spanner with 2C-T handle 8 mm with hanging hole cap depth 25 mm GEDORE vanadium steel 31CrV3, matt chrome-plated
Technical specifications
Attributes
Logistic Weight
180
g
Opening
8
Length
268
mm
Weight
180
g
Finishing
chromed
Type
socket wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.85
excl. VAT
/
Each
£
31.02
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467BF.18 RATCHET COMBINATION SPANNER 18MM
FACOM ANG.SOCK.WREN 75.35
STAHLWILLE 40031821 18 X 21MM DOUBLE OPEN ENDED WRENCH SPANNER
FACOM 440.17 COMBINATION WRENCH 17MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 6MM 865297
STAHLWILLE 40040410 OPEN END WRENCH 41MM
BRITOOL EXPERT FLARE NUT WRENCH 12X14MM
STAHLWILLE 40031415 14 X 15MM DOE SPANNER
GEDORE 3/16AF COMBI SPANNER 7
STAHLWILLE 12X13 MM DBL END RING SPANNER 41051213
BAHCO 2Z-15/16-1 RING WRENCH
STAHLWILLE 58211012 12MM OPEN END INSERT TOOL 9 X 12
FAG LOCKNUT-SOCKET-KM7 KM7 SOCKET WRENCH LOCKNUT.SOCKET.KM7
BAHCO 1936M-30-32 TUBULAR HEX SOCKET WRENCH
ROEBUCK FLAT RING SLOGGING SPANNER 27MM