Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN-ENDED A/F SPANNER 11/16IN X 3/4IN
ROEBUCK OPEN-ENDED A/F SPANNER 11/16IN X 3/4IN
DOUBLE OPEN ENDED SPANNERS - AF
References
roebuck:
880077
rubix:
222A1113
ean:
3660338335310
Technical specifications
Length
220
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK OPEN-ENDED A/F SPANNER 11/16IN X 3/4IN
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
Length
220
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.14
excl. VAT
/
Each
£
3.77
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6-7/16X1/2AF OPEN ENDED SPANNER
FACOM 101.15 15 SATIN FINISH, QUICK ADJUST AW
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 15MM
FACOM 55A.3/4X13/16 55A OFFSET RING SPANNER 3/4 X 13/16 INCH A/F
FACOM 64.14X15 64 RATCHETING RING SPANNER 14 X 15MM
FACOM WRENCH 92A.8
FACOM 55A.7X8 55A OFFSET RING SPANNER METRIC 7 X 8MM
SKF ADJUSTABLE HOOK SPANNER HNA 14-24
BRITOOL EXPERT GEARWRENCH WRENCH 19MM
BAHCO 894M-105 OPEN END WRENCH
467B.6 ANTI SLIP RATCHET COMBINATION SPANNER 6MM
FACOM FLARE NUT WRE 42.22X24
ROEBUCK WRENCH SOCKET 6X12 OPENING 6MM 865297
ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
ROEBUCK 880112 COMBINATION SPANNER 1 1/16IN AF