FACOM 76.27SLS ANGLED 12 POINT SOCKET WRENCH 27MM - SAFETY LOCK SYSTEM

76.SLS - Open-end pipe wrenches, forged, 12-panel x 6-panel metric - SLS

See technical information
References
Facom:76.27SLS
Rubix:2588608
EAN:3662424051937
brand logo
Technical specifications
Opening27
Length280 mm
Typepipe wrench
See all Specifications

Product details : FACOM 76.27SLS ANGLED 12 POINT SOCKET WRENCH 27MM - SAFETY LOCK SYSTEM


R.RCK - 1/4 locking extension sockets
- Safety: locking mechanism, no risk of losing sockets. Convenient: knurled design for easy handling.
- Presentation: bright chrome.

Technical specifications


Attributes
Opening27
Length280 mm
Typepipe wrench
Finishingsatin/chrome
Diameter22 mm
Show UNSPSC/ECL@SS
£ 101.03 excl. VAT
/ Each
£ 121.24 incl. VAT
  • Delivery usually within ( 14 ) days