Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 18MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 18MM
1/2" drive standard metric sockets
References
roebuck:
4981743
rubix:
244908
ean:
3660338484353
Technical specifications
Square drive adapter
1/2
''
Diameter
18
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 18MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
18
mm
Length
38
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.45
excl. VAT
/
Each
£
14.94
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
GEDORE 11MMIMPACTSOCKET1/4D K 20 11
FACOM J.20 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 20MM
ROEBUCK 06M07L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 7MM
ROEBUCK 880119 1/4IN DRIVE HEX SOCKET DEEP 7MM
ROEBUCK 880216 3/8IN DRIVE 6 POINT 19MM SOCKET
FACOM J.13LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 13MM
FACOM R13LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 13MM
GEDORE D 19 L 30 SOCKET 1/2 LONG UD PROFILE MM
FACOM R.7/16EL 1/4 LONG SOCKET 12 POINT 7/16
STAHLWILLE 03420060 1/2 INCH DRIVE X 1.3/8 DEEP SOCKET BIHEX
ROEBUCK 3/4 INCH SD IMPACT SOCKET 46MM 1 13/16AF
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 16MM
GEDORE K37 70MM HEX IMPACT SOCKET
GEDORE 22MM 3/4DR SOCKET 32 22
STAHLWILLE 1/2 INCH DRIVE X 1.5/16 DEEP SOCKET BIHEX