STAHLWILLE 03030009 1/2 INCH DRIVE X 9MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030009
Rubix:2018580
EAN:4018754005819



Documents
Product details : STAHLWILLE 03030009 1/2 INCH DRIVE X 9MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x38 mm |
|---|---|
| Logistic Weight | 56 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 56 g |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Usually arrives within 14 working days
