References
Facom:495A.25EL
Rubix:1233980
EAN:3148516784612




Product details : FACOM END KNIPPER 495A.25EL
495A - Carpenters pincers
- Rounded, semi-rigid handles designed to turn quickly in the hand.
- Highly durable cutting edge, treated at 60/62 HRC "high frequency".
- Cutting ability:
- Up to a diameter of 4.5 mm on a soft wire for 300 mm.
- Max., on hard wire of 160 kg/mm².
- Finish: burnished, polished head.
- Rounded, semi-rigid handles designed to turn quickly in the hand.
- Highly durable cutting edge, treated at 60/62 HRC "high frequency".
- Cutting ability:
- Up to a diameter of 4.5 mm on a soft wire for 300 mm.
- Max., on hard wire of 160 kg/mm².
- Finish: burnished, polished head.
Strengths
Semi-rigid arms, curved for quick rotation in the hand.
Applications
Precise trimming of the wire to be tied. Double-tempered cutters for steel up to 150 kg/mm.
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x55x26 mm |
| Package weight | 423 g |
| Cutting capacity | 300 mm |
| Length | 250 mm |
| Branch | semi-rigid, curved for quick rotation in the hand. |
| Weight | 390 g |
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
- Delivery usually within ( 14 ) days
