References
Knipex:50 01 180
Rubix:2546539
EAN:4003773035282




Product details : KNIPEX 5001180 CARPENTERS' PINCERS 180MM
50 01 250 Carpenters' Pincers
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 2.2 mm Cutting edge length mm: 28 mm
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x52x14 mm |
|---|---|
| Cutting capacity | 2 mm |
| Length | 180 mm |
| Branch | plastic-coated |
| Weight | 320 g |
Show UNSPSC/ECL@SS
£ 16.03 excl. VAT
/ Each
£ 19.24 incl. VAT
- Delivery usually within ( 14 ) days