Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
KNIPEX 9901250EAN CONCRETORS NIPPERS 250MM
KNIPEX 9901250EAN CONCRETORS NIPPERS 250MM
Concreters Nipper
References
knipex:
99 01 250 EAN
rubix:
388A4411
ean:
4003773035596
Technical specifications
Cutting capacity
2.4
mm
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9901250EAN CONCRETORS NIPPERS 250MM
Strengths
•Fast, reliable and economical
•Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC
Technical specifications
Attributes
Cutting capacity
2.4
mm
Length
250
mm
Weight
429
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.88
excl. VAT
/
Each
£
20.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 1098I220SB EAR CLAMP PINCER 220MM
KNIPEX 5000225 CARPENTERS PINCERS 225MM
FACOM 495A.25ELPB 250MM HEAVY-DUTY END NIPPERS
KNIPEX 6402115 END CUTTING NIPPERS 115MM
KNIPEX 6472120 END CUTTING NIPPERS 120MM
KNIPEX 9901280EAN CONCRETORS NIPPERS 280MM
ROEBUCK PROFESSIONAL CARPENTER'S PINCER 225MM 5073370
ROEBUCK PROFESSIONAL CONCRETE NIPPER 200MM 5073372
KNIPEX 7141200SB COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 9900280SB CONCRETORS NIPPERS 280MM
KNIPEX 5000160SB KNIPEX CARPENTERS PINCERS 160MM
KNIPEX 9900200EAN CONCRETORS NIPERS 200MM
KNIPEX 9914300EAN HIGH LEV CONCRETORS NIPPERS 300MM
KNIPEX 9901300EAN CONCRETORS NIPPERS 300MM
KNIPEX 7132200SB COMPACT BOLT CUTTER COBOLT 200MM