References
Knipex:99 01 300 SB
Rubix:388A4417
EAN:4003773027195



Product details : KNIPEX 9901300SB CONCRETORS NIPPERS 300MM
99 01 250 SB Concreters' Nipper
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Cutting capacities medium hard wire (diameter): Ø 2.4 mm Cutting capacities hard wire (diameter): Ø 1.6 mm
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 335x84x87 mm |
|---|---|
| Cutting capacity | 3.1 mm |
| Length | 335 mm |
| Branch | plastic-coated |
| Weight | 570 g |
Show UNSPSC/ECL@SS
£ 24.00 excl. VAT
/ Each
£ 28.80 incl. VAT
- Delivery usually within ( 14 ) days