References
Gedore:894 32
Rubix:9881751
Manufacturer :6576540
EAN:4010886657652

Product details : GEDORE 894-32 SINGLE OPEN ENDED SPANNER 32MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 374 g |
|---|---|
| Opening | 32 |
| Length | 275 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 18.78 excl. VAT
/ Each
£ 22.54 incl. VAT
- Delivery usually within ( 8 ) days
