STAHLWILLE 01490028 1/4 INCH DRIVE X 7/16 AF CROW RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:01490028
Rubix:4527117
EAN:4018754001460



Documents
Product details : STAHLWILLE 01490028 1/4 INCH DRIVE X 7/16 AF CROW RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x18x27 mm |
|---|---|
| Logistic Weight | 14 g |
| Opening | 7/16 |
| Length | 28 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
- Usually arrives within 14 working days
