Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 9807250 OPEN JAW WRENCHES 260MM
KNIPEX 9807250 OPEN JAW WRENCHES 260MM
Adjustable Wrench
References
knipex:
98 07 250
rubix:
45026211
ean:
4003773071518
Technical specifications
Opening
30
Length
260
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9807250 OPEN JAW WRENCHES 260MM
Parallel smooth gripping jaws. Variable gripping width. With scaling for presetting the width apart from the workpiece. Chrome Vanadium steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
57
x
15
mm
Logistic Weight
500
g
Opening
30
Length
260
mm
Weight
545
g
Finishing
Chromed
Number of sides
1
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.57
excl. VAT
/
Each
£
61.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 12 POINT METRIC COMBINATION WRENCH 9MM - SAFETY LOCK SYSTEM
BAHCO 28M-13 DOUBLE END SOCKET WRENCH
BAHCO 28M-30 DOUBLE END SOCKET WRENCH
STAHLWILLE 41071213 12 X 13MM DOUBLE END RING 10 DEG OFF SET
GEDORE 6091020 COMBI SPANNE 7 24
SCHAEFFLER LOCKNUT-HOOK-KM18-20 LOCKNUT HOOK WRENCH
BAHCO 1949M-14-17 OPEN RING WRENCH
FACOM WRENCH 92A.8
SKF HOOK SPANNER 30-32MM HN17
FACOM 126.A120 PIN WRENCH 126A.120
GEDORE RINGSLOGSPANNER105MM 306 105
BAHCO 1931M-13 OPEN END WRENCH
WERA 073281 JOKER WRENCH RATCHET COMBI 3/8 SB
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 32MM
KNIPEX 980007 OPEN JAW WRENCHES