Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
STAHLWILLE 96151117 3/4 INCH RATCHET HEAD WITH BAR HANDLE
STAHLWILLE 96151117 3/4 INCH RATCHET HEAD WITH BAR HANDLE
552 Ratchet and 558 Bar handle
References
stahlwille:
96151117
rubix:
2018678
ean:
4018754080304
Technical specifications
Square drive adapter
3/4
''
Length
510
mm
Product details
Technical specifications
Product details : STAHLWILLE 96151117 3/4 INCH RATCHET HEAD WITH BAR HANDLE
3//4" square drive Reversible, 36 teeth QuickRelease safety lock secures the ratchet head to the bar handle With bar handle, 510mm
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
510
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
231.71
excl. VAT
/
Each
£
278.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 003500 8000A RATCHET 1/4"" DRIVE/152MM ZYKLOP"
ROEBUCK ROTARY RATCHET 1/4 INCH DRIVE
MAKITA P-79142 SCREWDRIVER BIT SET C/W RATCHET (12PC)
BAHCO RATCHET ADAPTOR 1/2 SQ.DR BALL LOCKING 02/01/8151
GEDORE FLEX HEAD RATCHET 1993 GU-3 6144320
"STAHLWILLE 59010007 SQUARE DRIVE UNIT 1/2"" X 44.3MM LONG"
"WERA 003780 8006C HYBRID RATCHET 1/2"" DRIVE/365MM ZYKLOP"
FACOM SOCKET NJ.16A
ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
GEDORE 754-06 1IN RATCHET ADAPTOR 7680810
WERA 004033 8003B RATCHET ZYKLOP 3/8 DRIVE METAL PUSH
FACOM NJ.18A 3/8 IMPACT SOCKET 6PT 18MM
GEDORE RATCHET INSERT TOOL 7418-02
BRITOOL EXPERT RATCHET STEEL HANDLE 1/2 INCH DRIVE
STAHLWILLE 13061015 1/2 DRIVE BREAKER BAR