Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 3/8 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 3/8 INCH A/F
1/4" hex socket - af
References
roebuck:
6873074
rubix:
2525557
Technical specifications
Square drive adapter
1/4
''
Diameter
9.525
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 3/8 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
9.525
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 60 MM METRIC SOCKET NM.30A
GEDORE 32 60 60MM HEX SOCKET 3/4 SQUARE DRIVE 6271510
ROEBUCK SOCKET 1/2 HEX 26MM 865345
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 17MM
STAHLWILLE 01640020 1/4 INCH DRIVE X 5/16 A/F SOCKET DEEP BI-HEX
FACOM SOCKET R.13/32
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 30MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 9MM
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 14MM
BAHCO A7402DZ-13/16 SOCKET LONG 3/8IN AEROSPACE
BAHCO A6700DM-12 SOCKET 1/4IN AEROSPACE
STAHLWILLE 03020024 1/2 INCH DRIVE X 24MM DEEP SOCKET BI-HEX
GEDORE 20MMIMPACTSOCKET3/8D K 30 20
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL