STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
509W Extensions with wobble-drive
See technical informationSee documentsReferences
Stahlwille:13010005
Rubix:4527274
EAN:4018754091140



Documents
Product details : STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
509 Extension, Wobble-Drive, 52mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x52 mm |
|---|---|
| Logistic Weight | 80 g |
| Square drive adapter | 1/2 '' |
| Length | 52 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- Usually arrives within 14 working days
