Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
1/4" extensions
References
expert:
E117356
rubix:
2014726
ean:
3258951173565
Technical specifications
Square drive adapter
1/4
''
Length
100
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
features:
EAN: 3258951173565
d1 [mm]: 12.5
d2 [mm]: 8.51
L [mm]: 100
Packaging: 10
Presentation: Full Polish
[g]: 45
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.17
excl. VAT
/
Each
£
6.20
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9563AB EXTENSION BAR 1IN 400MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
FACOM BAR FOX BOX WREN 160A.1
FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
BRITOOL EXPERT 3/8 INCH EXT 125MM
"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"
FACOM EXTENSION NM.215A
FACOM EXTENSION NK.215A
FACOM EXTENSION BAR 3/8 INCH DRIVE 250MM J.215
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
FACOM R.210 R EXTENSION BAR 1/4 INCH DRIVE 100MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 32-41MM HEAD