Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
S-Extensions 1/2"
References
facom:
S.208
rubix:
040254
ean:
3148510577609
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
d [mm]: 23d1 [mm]: 16.5L [mm]: 75 Square ["]: 1/2 [g]: 130
Strengths
• Finish: shiny chrome-plated.
Technical specifications
Attributes
Logistic Weight
132
g
Packaged dimensions (D x W x H)
72
x
21
x
21
mm
Package weight
132
g
Square drive adapter
1/2
''
Length
75
mm
Diameter
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.66
excl. VAT
/
Each
£
17.59
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
GEDORE 1/4DR IMPEXTSON 50MM KB 2090-2
STAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONG
ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
FACOM EXTENSION J.210AVSE
GEDORE 3/4DRIMPEXTENSN205MM KB3290-8
FACOM EXTENSION NK.215A
GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
GEDORE 125MM 1/2DR EXTN BAR 1990-5