References
Gedore:2088
Rubix:249A0883
Manufacturer :6170240
EAN:4010886617021

Product details : GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
Flexible extension 1/4" 120 mm For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 120 mm |
| Diameter | 12 mm |
| Type | flexible extension |
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
- Delivery usually within ( 8 ) days
