References
Bahco:K9806Z-2.1/4
Rubix:401A7867
EAN:7314150131235


Technical specifications
| Square drive adapter | din 3121-h 40; iso 1174 '' |
|---|---|
| Diameter | 90 mm |
| Length | 127 mm |
Product details : BAHCO K9806Z-2.1/4 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Square drive adapter | din 3121-h 40; iso 1174 '' |
| Diameter | 90 mm |
| Length | 127 mm |
| Square | 82.6 mm |
| Diameter (inch) | 2-1/4 '' |
| Finishing | phosphate |
| Weight | 3780 g |
Show UNSPSC/ECL@SS
£ 212.52 excl. VAT
/ Each
£ 255.02 incl. VAT
- Delivery usually within ( 14 ) days