Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
1/2" hex sockets af
References
roebuck:
6873100
rubix:
2525572
Technical specifications
Square drive adapter
1/2
''
Diameter
19.05
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
19.05
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 60MM SOCKET D21-60
FACOM K.22LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 22LA
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 36MM
FACOM LONG SOCKET RTX.8
GEDORE 12MM 1/4DR BIHEX SKT D 20 12
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 19MM NKHM.19
FACOM SOCKET NS.26LA
GEDORE 15MM SOCKET D30-15
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 50MM
BAHCO A6800DZ-5/16 SOCKET 1/4 AEROSPACE
BAHCO 8900SM-60 SOCKET 3/4
STAHLWILLE 02420044 3/8 INCH DRIVE X 7/8 DEEP SOCKET BI-HEX
ISS 06W04 WW SOCKET 3/8 DRIVE X 1/4
BAHCO 7800SM-11 SOCKET 1/2
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM