Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
53 series UNIFLEX sockets
References
stahlwille:
03040018
rubix:
2018622
ean:
4018754006212
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
53 18mm Socket, UNIFLEX
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
25
x
70
mm
Logistic Weight
145
g
Square drive adapter
1/2
''
Model
series 53
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.39
excl. VAT
/
Each
£
56.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE KB1995 UNIVERSAL JOINT
ROEBUCK 1/4 INCH DRIVE UNIVERSAL JOINT-IMPACT
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
10MM X 3/8 HINGED SKT
12MM X 3/8 HINGED SKT
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
GEDORE 3/4 UNIVERSAL JOINT 3295
FACOM S.240A S UNIVERSAL JOINT 1/2 INCH DRIVE 240A
ROEBUCK UNIVERSAL JOINT 1 INCH DRIVE IMPACT
STAHLWILLE 1/4 INCH DRIVE X 7/16 UNIFLEX BI-HEX SOCKET
BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
FACOM R.1/4F 1/4SD 12 PNT HINGE SKT 1/4 A/F
ROEBUCK UNIVERSAL JOINT 3/8 INCH DRIVE
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM