Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
1/4" universal joint
References
expert:
E117360
rubix:
2014043
ean:
3258951173602
Technical specifications
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
- ISO 3316 - DIN 3123 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173602
d1 [mm]: 14
d2 [mm]: 8.51
L [mm]: 25,20
Packaging: 10
Presentation: Full Polish
[g]: 22
Technical specifications
Attributes
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.51
excl. VAT
/
Each
£
11.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE UNI JOINT-1/4 2095
STAHLWILLE 1/4 INCH DRIVE X 5/16 UNIFLEX BI-HEX SOCKET
ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
BRITOOL EXPERT 1/2 INCH IMPACT UNIVERSAL JOINT
14MM X 3/8 HINGED SKT
FACOM S.240A S UNIVERSAL JOINT 1/2 INCH DRIVE 240A
FACOM R.11/32F 1/4SD 12PNT HING SKT 11/32A/F
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
15MM X 3/8 HINGED SKT
FACOM R.9/32F 1/4SD 12PNT HINGE SKT 9/32A/F
FACOM R.5/16F 1/4 DRIVE HINGED SOCKET R5/16F
STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET