Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE 1/4 INCH DRIVE X 7/16 UNIFLEX BI-HEX SOCKET
STAHLWILLE 1/4 INCH DRIVE X 7/16 UNIFLEX BI-HEX SOCKET
402a Flex sockets
References
stahlwille:
01540028
rubix:
4519045
ean:
4018754001620
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 1/4 INCH DRIVE X 7/16 UNIFLEX BI-HEX SOCKET
drive hinged bi-hex sockets
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
16
x
39
mm
Logistic Weight
23
g
Square drive adapter
1/4
''
Model
series 402a
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.97
excl. VAT
/
Each
£
52.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM UNIVERS JOINT K.240A
11MM X 3/8 HINGED SKT
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
STAHLWILLE 03040016 1/2 INCH DRIVE X 16MM HEX UNIFLEX SOCKET
FACOM S.240A S UNIVERSAL JOINT 1/2 INCH DRIVE 240A
ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
FACOM R.1/4F 1/4SD 12 PNT HINGE SKT 1/4 A/F
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
FACOM UNIVERSAL JOINT NJ.240A
STAHLWILLE 02070012 UNIFLEX TORX SOCKET 3/8SD E12
FACOM UNIVERSAL JOINT NK.240A
FACOM R.9/32F 1/4SD 12PNT HINGE SKT 9/32A/F
GEDORE 3/8DRIMPACTUNIVJOINT KB 3095
19MM X 3/8 HINGED SKT