GEDORE 36X41MM RING SPANNER 2-36X41


Double deep bent ring impact wrench 2

References
gedore:2 36x41
rubix:118A2063
manufacturer :6019500
ean:4010886601952
brand logo
brand logo
Technical specifications
Opening36x41
Length440 mm
See all Specifications

Product details : GEDORE 36X41MM RING SPANNER 2-36X41


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 36x41 mm * not standardised

Technical specifications


Attributes
Logistic Weight1166 g
Opening36x41
Length440 mm
Weight1166 g
Finishingchromed
Typebox wrench
Compositionvanadium steel 31crv3
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
  • Usually arrives within 14 working days