STAHLWILLE 02500034 3/8 INCH DRIVE X 9/16 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500034
Rubix:4527145
EAN:4018754004645



Documents
Product details : STAHLWILLE 02500034 3/8 INCH DRIVE X 9/16 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x25x35 mm |
|---|---|
| Logistic Weight | 40 g |
| Opening | 9/16 |
| Length | 37.7 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 38.64 excl. VAT
/ Each
£ 46.37 incl. VAT
- Usually arrives within 14 working days
