References
Gedore:7118-21
Rubix:80358629
Manufacturer :7686420
EAN:4002805718216



Product details : GEODRE 7118 OPEN END FITTING 21MM 7118-21
Rectangular open end fitting SE 14x18, 21 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Opening | 21 |
| Length | 61 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 49.24 excl. VAT
/ Each
£ 59.09 incl. VAT
- Delivery usually within ( 8 ) days
