STAHLWILLE 02500052 3/8 INCH DRIVE X 1.1/8 AF CROW-FOOT

540a series CROW-FOOT spanners

See technical informationSee documents
References
Stahlwille:02500052
Rubix:4527153
EAN:4018754004720
brand logo
Technical specifications
Opening1.1/8
Length50 mm
Typecrow foot wrench
See all Specifications
Documents

Product details : STAHLWILLE 02500052 3/8 INCH DRIVE X 1.1/8 AF CROW-FOOT


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x49x50 mm
Logistic Weight84 g
Opening1.1/8
Length50 mm
Typecrow foot wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 56.16 excl. VAT
/ Each
£ 67.39 incl. VAT
  • Usually arrives within 14 working days