Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE RED R09100210 21MM COMBINATION SPANNER
GEDORE RED R09100210 21MM COMBINATION SPANNER
Combination spanner
References
gedore red:
R09100210
rubix:
45038390
manufacturer :
3300977
ean:
4060833009775
Technical specifications
Opening
21
See all Specifications
Product details
Technical specifications
Product details : GEDORE RED R09100210 21MM COMBINATION SPANNER
Technical specifications
Attributes
Opening
21
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.92
excl. VAT
/
Each
Ā£
9.50
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
FAG LOCKNUT-HOOK-KM5 LOCKNUT-HOOKM5#K 039056694-0000-10
ROEBUCK COMBINATION WRENCH SPANNER OPENING 9MM 865257
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 13MM
STAHLWILLE 42050050 STRIKING FACE RING WRENCH 50MM
STAHLWILLE 40031819 18 X 19MM DOE SPANNER
FACOM 12 POINT METRIC COMBINATION WRENCH 9MM - SAFETY LOCK SYSTEM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 21MM 865312
FACOM 467B.9 ANTI SLIP RATCHET COMBINATION SPANNER 9MM
FACOM 50MM SLOGGING WRENCH 51BS.50
GEDORE 7112-16 16MM OPEN ENDED WRENCH FITTING 7679990
BAHCO 4040M-21-23 FLEX HEAD WRENCH
FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM
FACOM COMBINATION WRENCH 440.7/8SR
STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-FOOT
BRITOOL EXPERT FLEX RATCHET WRENCH 11MM