STAHLWILLE 02500058 3/8 INCH DRIVE X 1.5/16 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500058
Rubix:4527155
EAN:4018754004751



Documents
Product details : STAHLWILLE 02500058 3/8 INCH DRIVE X 1.5/16 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x57x54 mm |
|---|---|
| Logistic Weight | 101 g |
| Opening | 1,5/16 |
| Length | 53 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 59.64 excl. VAT
/ Each
£ 71.57 incl. VAT
- Usually arrives within 14 working days
