Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 41091417 14X17MM DBL END RING STARTER
STAHLWILLE 41091417 14X17MM DBL END RING STARTER
Ring Spanner
References
stahlwille:
41091417
rubix:
2536154
ean:
4018754022069
Technical specifications
Length
179
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 41091417 14X17MM DBL END RING STARTER
Strengths
•ISO 3318
Chrome Alloy Steel, chrome plated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
62
x
179
mm
Logistic Weight
89
g
Length
179
mm
Weight
89
g
Finishing
Chromed
Diameter
24,5
mm
Type
Box Wrench
Composition
Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.88
excl. VAT
/
Each
£
35.86
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03190034 1/2 INCH DRIVE X 34MM CROW RING SPANNER
GEDORE 8791-18 8791 SPIGOT OPEN END FITTING 16 Z 18MM
FACOM 24MM ANGLED OPEN SOCKET 76.24
STAHLWILLE 70MM HEAVY DUTY RING SPANNERS
STAHLWILLE 03190028 1/2 INCH DRIVE X 28MM CROW RING SPANNER
FACOM NERVUS WRENCH 92A.16
GEDORE RED R09100200 20MM COMBINATION SPANNER
ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
ROTHENBERGER WIDE JAW WRENCH 6IN 70459
ROEBUCK SSM115RING SLOGGING RING SPANNER 115MM
STAHLWILLE 03490068 1/2 INCH DRIVE X 1.3/4 AF CROW-RING
STAHLWILLE 41082736 OPEN RING SPANNER
GEDORE 40 Z 25-28 40Z PIN SPANNER 25/28MM
GEDORE 7118-32 7687740 32MM OPEN END FITTING
BAHCO 7444SG-Z-2.3/16 RING WRENCH