41 - Metric offset mixed wrenches
Opening | 29 |
---|---|
Length | 364 mm |
Logistic Weight | 741 g |
---|---|
Packaged dimensions (D x W x H) | 398x61x35 mm |
Package weight | 741 g |
Opening | 29 |
Length | 364 mm |
Weight | 700 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days