STAHLWILLE 02500066 3/8 INCH DRIVE X 1.5/8 AF CROW-FOOT

540a series CROW-FOOT spanners

See technical informationSee documents
References
Stahlwille:02500066
Rubix:4527160
EAN:4018754004805
brand logo
Technical specifications
Opening5/8
Length63 mm
Typecrow foot wrench
See all Specifications
Documents

Product details : STAHLWILLE 02500066 3/8 INCH DRIVE X 1.5/8 AF CROW-FOOT


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x70x63 mm
Logistic Weight140 g
Opening5/8
Length63 mm
Typecrow foot wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 96.36 excl. VAT
/ Each
£ 115.63 incl. VAT
  • Usually arrives within 14 working days