References
Gedore:6 27x29
Rubix:122A1677
Manufacturer :6067820
EAN:4010886606780

Product details : GEDORE 27X29MM DOE SPAN 6 27X29
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 27x29 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 456 g |
|---|---|
| Opening | 27x29 |
| Length | 302 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.46 excl. VAT
/ Each
£ 35.35 incl. VAT
- Delivery usually within ( 8 ) days
